X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS42114ORB/M9000 "Weymouth" 8'' Widespread Bathroom Sink Faucet

Item: MTS42114ORB/M9000
Finish: Oil Rubbed Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8-16''
Spout Height 5-1/4"
Spout Reach 5-3/4"
Overall Height 7-1/2"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 1-1/4"
Construction Metal
Valve Type Cartridge
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense