Moen MTS42112 "Weymouth" Bathroom Sink Faucet Trim Kit
| Item: | MTS42112 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $390.72 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | No |
| Spout Length | 8-3/8" |
| Handle Type | Cross |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 1.5 |
| Construction | Metal |
| Drain Included | No |
| ADA Compliant | Yes |
| Features | • Trim Kit Only Valve Sold Separately |
| Eco-Friendly | Water Sense |
| Faucet Hole Configuration | Wall Mount |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


