Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Moen
>
MTS42106/M9400
Moen MTS42106/M9400 "Weymouth" Wall Mount Bathroom Sink Faucet
| Item: | MTS42106/M9400 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | Wall Mount |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 8'' |
| Spout Reach | 8-3/8" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Construction | Metal |
| Valve Type | Cartridge |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense Water Efficient |
| Includes | Drain Sold Separately |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


