X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTS42106 "Weymouth" Bathroom Sink Faucet Trim Kit

Item: MTS42106
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $502.00

Price: $438.98 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Spout Length 8-3/8"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Flow Rate (GPM) 1.5
ADA Compliant Yes
Features Trim Kit Only Requires Rough In Valve Sold Separately
Faucet Centers 8''
Faucet Hole Configuration Wall Mount