X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS42105ORB "Weymouth" Bidet Faucet Trim Kit

Item: MTS42105ORB
Finish: Oil Rubbed Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Construction Metal
Drain Included Yes
ADA Compliant Yes
Features For Vertical Spray Applications
Trim Only Rough In Valve Sold Separately