X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTS3820 "Rothbury" Volume Control Valve Trim

Item: MTS3820
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $119.20

Price: $98.34 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Metal
Connection Size 3/4'' IPS
Drain Included No
ADA Compliant Yes
Features M-PACT Common Valve System
Escutcheon Included No
Shower Valve Type ExactTemp