X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS3715BN "90 Degree" Shower Faucet Trim Kit

Item: MTS3715BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Moentrol
Shower Head Height 6-3/16"
Shower Head Width 6-3/16"
Shower Head Type Rain Head
Shower Arm Length 8-3/8"
Number Of Spray Head Functions 1
Spray Functions Rain Shower
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Connection Size 1/2'' IPS
Drain Included No
ADA Compliant Yes
Features Moentrol
M-PACT Common Valve System
CEC Approved No
Escutcheon Included Yes
Valve Escutcheon Width 6-7/16"