Moen MTS3713/M3510 "90 Degree" Single Handle Tub & Shower Faucet
| Item: | MTS3713/M3510 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $321.40 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Head Height | 6-3/16" |
| Shower Head Width | 6-3/16" |
| Shower Arm Length | 8-3/8" |
| Shower Head Type | Rain Head |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Rain Shower |
| Escutcheon Included | Yes |
| Valve Escutcheon Width | 6-7/16" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Spout Reach | 7-1/4" |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Metal |
| Drain Included | No |
| Connection Size | 1/2'' IPS |
| ADA Compliant | Yes |
| Features | • M-PACT Common Valve System |
| Valve Type | Moentrol |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


