X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS3711BN "90 Degree" Non-Thermostatic Valve Trim

Item: MTS3711BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Metal
ADA Compliant Yes
Features Moentrol
Additional Information Valve Trim
CEC Approved No