Moen MTS3400PW "90 Degree" Custom Shower Trim Kit
| Item: | MTS3400PW |
| Finish: | Pewter |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | No |
| Valve Type | ExactTemp |
| Shower Head Diameter | 7" |
| Shower Head Type | Rain Head |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Rain Shower |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Metal |
| Connection Size | 3/4'' ISP |
| Drain Included | No |
| ADA Compliant | Yes |
| Features | • M-PACT Common Valve System, Factory Safety Stop Preset for 105 Degrees Maximum can be Over-ridden to 120 Degrees |
| Escutcheon Included | Yes |
| Valve Escutcheon Width | 6-1/2" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


