X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS32112ORB "Weymouth" Shower Faucet Trim Kit

Item: MTS32112ORB
Finish: Oil Rubbed Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type Cartridge
Shower Head Diameter 7"
Shower Head Type Multi Function
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Metal
ADA Compliant Yes
Features Trim Only Required Rough In Valve Sold Separately
ExactTemp
CEC Approved No