X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTS32110BN "Weymouth" Thermostatic Valve Trim

Item: MTS32110BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $460.75

Price: $380.12 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Metal
ADA Compliant Yes
Features For Thermostatic Valves
Valve Trim Only Rough In Valve Sold Separately