X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS32104NHORB/MOE2510 "Weymouth" Single Handle Tub & Shower Faucet

Item: MTS32104NHORB/MOE2510
Finish: Oil Rubbed Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Arm Length 17-1/2"
Escutcheon Included Yes
Valve Escutcheon Width 7"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 7-1/2"
Pressure Balanced Yes
Construction Metal
Drain Included No
Connection Size 1/2'' ISP
ADA Compliant Yes
Features • Posi–Temp
• "M-PACT Common Valve System, Showerhead Sold Separately"
Valve Type PosiTemp