X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS32104NHORB "Weymouth" Tub & Shower Faucet Trim Kit

Item: MTS32104NHORB
Finish: Oil Rubbed Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type PosiTemp
Shower Arm Length 17-1/2"
Spout Length 7-1/2"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Metal
Connection Size 1/2'' ISP
Drain Included No
ADA Compliant Yes
Features • Posi–Temp
• "M-PACT Common Valve System, Showerhead Sold Separately"
Escutcheon Included Yes
Valve Escutcheon Width 7"