X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS32104ORB/M2520 "Weymouth" Single Handle Tub & Shower Faucet

Item: MTS32104ORB/M2520
Finish: Oil Rubbed Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Diameter 9"
Shower Arm Length 17-1/2"
Shower Head Type Rain Head
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Flow Rate (GPM) 2.5
Diverter Location Spout
Drain Included No
ADA Compliant Yes