X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS32104EPORB "Weymouth" Tub & Shower Faucet Trim Kit

Item: MTS32104EPORB
Finish: Oil Rubbed Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type PosiTemp
Shower Head Diameter 9-3/16"
Shower Head Type Rain Head
Shower Arm Length 17-1/2"
Number Of Spray Head Functions 1
Spray Functions Rain Shower
Spout Length 7-1/2"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Metal
Connection Size 1/2'' ISP
Drain Included No
ADA Compliant Yes
Features M-PACT Common Valve System
Eco-Friendly Water Sense
Escutcheon Included Yes
Valve Escutcheon Width 7"