X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTS32102NH "Weymouth" Shower Faucet Trim Kit

Item: MTS32102NH
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $385.10

Price: $317.71 (Pricing is for Chrome)




Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type PosiTemp
Shower Arm Length 17-1/2"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Metal
Connection Size 1/2'' ISP
Drain Included No
ADA Compliant Yes
Features M-PACT Common Valve System, Showerhead Sold Separately
Escutcheon Included Yes
Valve Escutcheon Width 7"