X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS32102EP/MOE2510 "Weymouth" Single Handle Shower Faucet

Item: MTS32102EP/MOE2510
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $606.60

Price: $495.93 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Valve Type PosiTemp
Shower Head Diameter 9-3/16"
Shower Arm Length 17-1/2"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spray Functions Rain Shower
Escutcheon Included Yes
Valve Escutcheon Width 7"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Metal
Drain Included No
Connection Size 1/2'' ISP
ADA Compliant Yes
Eco-Friendly Water Sense
Features M-PACT Common Valve System