X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS32102ORB "Weymouth" Shower Faucet Trim Kit

Item: MTS32102ORB
Finish: Oil Rubbed Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Rough In Valve Included No
Valve Type Cartridge
Shower Head Diameter 9"
Shower Arm Length 17-1/2"
Handle Type Lever
Number Of Handles 1 Handle
Flow Rate (GPM) 2.5
ADA Compliant Yes
Features • Trim Only Rough In Valve Sold Separately
• Posi–Temp
CEC Approved No