Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTS32102 "Weymouth" Shower Faucet Trim Kit

Item: MTS32102
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $481.40

Price: $397.16 (Pricing is for Chrome)

Details and Dimensions

Rough In Valve Included No
Valve Type Cartridge
Shower Head Diameter 9"
Shower Arm Length 17-1/2"
Handle Type Lever
Number Of Handles 1 Handle
Flow Rate (GPM) 2.5
ADA Compliant Yes
Features Trim Only Rough In Valve Sold Separately