Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Moen
>
MTS32102BN
Moen MTS32102BN "Weymouth" Shower Faucet Trim Kit
| Item: | MTS32102BN |
| Finish: | Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $525.90 (Pricing is for Brushed Nickel)
Details and Dimensions
| Valve Type | Cartridge |
| Shower Head Diameter | 9" |
| Shower Arm Length | 17-1/2" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Flow Rate (GPM) | 2.5 |
| ADA Compliant | Yes |
| Features | • Trim Only Rough In Valve Sold Separately |
| Product Specifications |
| Parts Breakdown |
| Warranty |


