X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS3200BB "Icon" Volume Control Valve Trim

Item: MTS3200BB
Finish: Brushed Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Metal
Connection Size 3/4'' IPS
Drain Included No
ADA Compliant Yes
Features M-PACT Common Valve System
Escutcheon Included No
Shower Valve Type ExactTemp