X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS31712/3371/S3600 "Fina" Two Handle Shower Faucet

Item: MTS31712/3371/S3600
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment

List Price: $1,313.50

Price: $1,083.64



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included Yes
Valve Type ExactTemp
Shower Head Width 7"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spray Functions Rain Shower
Escutcheon Included Yes
Valve Escutcheon Width 5-1/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Construction Metal
Drain Included No
Connection Size 3/4'' ISP
ADA Compliant Yes