Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTS31712 "Fina" Shower Faucet Trim Kit

Item: MTS31712
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $711.75

Price: $587.19

Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Valve Type ExactTemp
Shower Head Width 7"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spray Functions Rain Shower
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Metal
Connection Size 3/4'' ISP
Drain Included No
ADA Compliant Yes
Escutcheon Included Yes
Valve Escutcheon Width 5-1/4"