X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTS31710 "Fina" Thermostatic Valve Trim

Item: MTS31710
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $271.25

Price: $223.78 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Valve Type ExactTemp
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Metal
Connection Size 3/4'' ISP
Drain Included No
ADA Compliant Yes
Escutcheon Included Yes
Valve Escutcheon Width 5-1/4"