X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS3100BN "90 Degree" Thermostatic Valve Trim

Item: MTS3100BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Metal
Connection Size 3/4'' IPS
Drain Included No
ADA Compliant Yes
Features M-PACT Common Valve System
ExactTemp
Escutcheon Included Yes
Shower Valve Type ExactTemp