X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS2713EPBN "90 Degree" Shower Faucet Trim Kit

Item: MTS2713EPBN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type PosiTemp
Shower Head Width 6-3/16"
Shower Head Type Rain Head
Shower Arm Length 8-3/8"
Number Of Spray Head Functions 1
Spray Functions Rain Shower
Spout Length 7-1/4"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 1.75
Pressure Balanced Yes
Construction Metal
Connection Size 1/2'' IPS
Drain Included No
ADA Compliant Yes
Features • Posi–Temp
• M-PACT Common Valve System
Eco-Friendly Water Sense
CEC Approved No
Escutcheon Included Yes
Valve Escutcheon Height 6-7/16"
Valve Escutcheon Width 6-7/16"