X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS2712EPBN/MOE2510 "90 Degree" Single Handle Shower Faucet

Item: MTS2712EPBN/MOE2510
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Valve Type PosiTemp
Shower Head Width 6-3/16"
Shower Arm Length 8-3/8"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Spray Functions Rain Shower
Escutcheon Included Yes
Valve Escutcheon Height 6-7/16"
Valve Escutcheon Width 6-7/16"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 1.75
Pressure Balanced Yes
Construction Metal
Drain Included No
Connection Size 1/2'' IPS
ADA Compliant Yes
Eco-Friendly Water Sense
Features • M-PACT Common Valve System
• Posi–Temp