X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS2213EP/MOE2510 "Rothbury" Single Handle Tub & Shower Faucet

Item: MTS2213EP/MOE2510
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Height 3-31/32"
Shower Head Width 6-7/16"
Shower Arm Length 7-15/32"
Number Of Spray Head Functions 1
Spray Functions Full Spray
Escutcheon Included Yes
Valve Escutcheon Width 8"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 7-5/8"
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Metal
Drain Included No
Connection Size 1/2'' IPS
ADA Compliant Yes
Eco-Friendly Water Sense
Features M-PACT Common Valve System
Valve Type PosiTemp