Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Moen
>
MTS2213EP
Moen MTS2213EP "Rothbury" Tub & Shower Faucet Trim Kit
| Item: | MTS2213EP |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $186.04 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Valve Type | PosiTemp |
| Shower Head Height | 3-31/32" |
| Shower Head Width | 6-7/16" |
| Shower Arm Length | 7-15/32" |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Spray |
| Spout Length | 7-5/8" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2 |
| Pressure Balanced | Yes |
| Construction | Metal |
| Connection Size | 1/2'' IPS |
| Drain Included | No |
| ADA Compliant | Yes |
| Features | • M-PACT Common Valve System |
| Eco-Friendly | Water Sense |
| Escutcheon Included | Yes |
| Valve Escutcheon Width | 8" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


