X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTS22103BN "Weymouth" Whirlpool Faucet Trim Kit

Item: MTS22103BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,039.65

Price: $857.71 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Construction Metal
ADA Compliant Yes
Features Trim Kit Only Rough In Valve Sold Separately
Faucet Hole Configuration Deck Mount