X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTS22101ORB "Weymouth" Whirlpool Faucet Trim Kit

Item: MTS22101ORB
Finish: Oil Rubbed Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,121.60

Price: $925.32 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Handle Type Cross
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Construction Metal
ADA Compliant Yes
Features Trim Kit Only Rough In Valve Sold Separately
Faucet Hole Configuration Deck Mount