Moen MTS22101 "Weymouth" Whirlpool Faucet Trim Kit
| Item: | MTS22101 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $525.90 (Pricing is for Chrome)
Details and Dimensions
| Handle Type | Cross |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Construction | Metal |
| ADA Compliant | Yes |
| Features | • Trim Kit Only Rough In Valve Sold Separately |
| Faucet Hole Configuration | Deck Mount |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


