Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Moen
>
MTS22101BN
Moen MTS22101BN "Weymouth" Whirlpool Faucet Trim Kit
| Item: | MTS22101BN |
| Finish: | Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $758.67 (Pricing is for Brushed Nickel)
Details and Dimensions
| Handle Type | Cross |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Construction | Metal |
| ADA Compliant | Yes |
| Features | • Trim Kit Only Rough In Valve Sold Separately |
| Faucet Hole Configuration | Deck Mount |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


