Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Moen
>
MTS2142EPBB/2510
Moen MTS2142EPBB/2510 "Icon" Single Handle Shower Faucet
| Item: | MTS2142EPBB/2510 |
| Finish: | Brushed Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $332.48 (Pricing is for Brushed Bronze)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Valve Type | PosiTemp |
| Escutcheon Included | Yes |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Flow Rate (GPM) | 1.75 |
| Pressure Balanced | Yes |
| Construction | Metal |
| Drain Included | No |
| Connection Size | 1/2'' IPS |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Features | • M-PACT Common Valve System |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


