Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Moen MTS21102 "Weymouth" Tub Faucet Trim Kit

Item: MTS21102
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included No
Valve Type Cartridge
Spout Height 5-1/4"
Spout Length 9-1/8"
Handle Type Cross
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Construction Metal
ADA Compliant Yes
Features Trim Only Required Rough In Valve Sold Separately
Includes Hand Shower
Overall Height 7-15/16"