Moen MTL182NH/2510 "Chateau" Single Handle Shower Faucet
| Item: | MTL182NH/2510 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $108.48 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Valve Type | PosiTemp |
| Shower Arm Length | 7-1/2" |
| Escutcheon Included | Yes |
| Valve Escutcheon Width | 6-1/2" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Metal |
| Drain Included | No |
| Connection Size | 1/2'' IPS |
| ADA Compliant | Yes |
| Features | • M-PACT Common Valve System, Showerhead Sold Separately, Case Quantity: 12 |
| Warranty |


