X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTL182NH "Chateau" Shower Faucet Trim Kit

Item: MTL182NH
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Valve Type PosiTemp
Shower Arm Length 7-1/2"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Connection Size 1/2'' IPS
Drain Included No
ADA Compliant Yes
Features M-PACT Common Valve System, Showerhead Sold Separately,
Additional Information Sold in Minimum Case Quantity of 12, Priced Individually
Escutcheon Included Yes
Valve Escutcheon Width 6-1/2"