X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTL181 "Chateau" Custom Shower Trim Kit

Item: MTL181
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $30.70

Price: $24.10 (Pricing is for Chrome)



Details and Dimensions

Rough In Valve Included No
Construction Metal
ADA Compliant Yes
Features Rough-In Valve Sold Separately
Diameter 7"