Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT986 "Method" Whirlpool Faucet Trim Kit

Item: MT986
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $247.15

Price: $207.61 (Pricing is for Chrome)

Details and Dimensions

Rough In Valve Included No
Spout Height 4-3/4"
Spout Length 6-3/4"
Construction Trim Kit Only, Requires Rough In Valve Sold Separately
ADA Compliant Yes
Faucet Hole Configuration Deck Mount
Overall Height 6-3/4"