X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT986BN "Method" Tub Faucet Trim Kit

Item: MT986BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Rough In Valve Included No
Spout Height 4-3/4"
Spout Length 6-3/4"
Construction Trim Kit Only, Requires Rough In Valve Sold Separately
ADA Compliant Yes
Faucet Hole Configuration Deck Mount
Overall Height 6-3/4"