X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT956P "Monticello" Tub Faucet Trim Kit

Item: MT956P
Finish: Polished Brass
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included No
Spout Height 6-3/4"
Spout Length 9"
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
ADA Compliant Yes