X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT956CP "Monticello" Whirlpool Faucet Trim Kit

Item: MT956CP
Finish: Chrome/Polished Brass
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included No
Spout Height 6-3/4"
Spout Length 9"
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
ADA Compliant Yes