X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT953P "Monticello" Whirlpool Faucet Trim Kit

Item: MT953P
Finish: Polished Brass
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included No
Spout Height 3-3/4"
Spout Length 8-7/8"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle(s) Included Yes
Construction Metal
Drain Included No
ADA Compliant Yes