Moen MT951CP "Monticello" Whirlpool Faucet Trim Kit
| Item: | MT951CP |
| Finish: | Chrome/Polished Brass |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $350.11 (Pricing is for Chrome/Polished Brass)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | No |
| Spout Height | 3-3/4" |
| Spout Length | 8-7/8" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Construction | Metal |
| Drain Included | No |
| ADA Compliant | Yes |
| Features | • Rough-In Valve Sold Separately |
| Shown With | Shown With Lever Handles |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


