X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT934BN "Vestige" Tub Faucet Trim Kit

Item: MT934BN
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included No
Spout Height 5-3/8"
Spout Length 9"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle(s) Included Yes
Handshower Included Yes
Drain Included No
ADA Compliant Yes