Moen MT933ORB "Brantford" Whirlpool Faucet Trim Kit
| Item: | MT933ORB |
| Finish: | Oil Rubbed Bronze |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $325.25 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | No |
| Spout Height | 5-3/4" |
| Spout Length | 8-1/8" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Construction | Metal |
| Drain Included | No |
| ADA Compliant | Yes |
| Features | • Rough-In Valve Sold Separately |
| Height | 6-3/4" |
| Shown With | Lever Handles |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


