Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Moen MT932 "Vestige" Tub Faucet Trim Kit

Item: MT932
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 6"
Spout Length 9"
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Drain Included No
ADA Compliant Yes