X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MT910 "Kingsley" Tub Faucet Trim Kit

Item: MT910
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 2-9/16"
Spout Length 10-5/8"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Construction Metal
Drain Included No
ADA Compliant Yes