X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT693 "Voss" Whirlpool Faucet Trim Kit

Item: MT693
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $335.15

Price: $281.53 (Pricing is for Chrome)




Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Valve Type Duralast Cartridge
Spout Length 8-1/4"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Construction Metal
Connection Size 1/2''
Drain Included No
ADA Compliant Yes